Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Rear of Sloped Fronts, fits 7

  • Mfr # PCS76R

  • Zoro # G5879153


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 600 mm
Size
27.83 in x 23.62 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS76R
Zoro #
G5879153
UPC #
783510381394
Country of Origin
Mexico

Dimensions

Size
27.83 in x 23.62 in
Height
27.83 in
Width
23.62 in
Thickness
16 ga / 1.52 mm
Cover Size
596 x 706 mm / 23.47 x 27.79 in

Details

Item
Covers for Rear of Sloped Fronts,fits 7
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 600 mm
Gauge
16 ga
Color
Light Gray
Series
ProLine
Weight
17.50 lb

Description

Covers for Rear of Sloped Fronts,fits 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.