Zoro Homepage

Covers, for Rear of Sloped Fronts, Fits 7

  • Mfr # PCSK7A6ACR

  • Zoro # G5857225


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700A x 600 in
Size
34.62 in x 23.47 in x 0.87 in
Height
34.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSK7A6ACR
Zoro #
G5857225
UPC #
783510468293
Country of Origin
Mexico

Dimensions

Size
34.62 in x 23.47 in x 0.87 in
Height
34.62 in
Depth
0.87 in
Width
23.47 in
Thickness
16 ga / 1.52 mm
Cover Size
879 x 596 mm / 34.62 x 23.47 in

Details

Item
Covers,for Rear of Sloped Fronts,Fits 7
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 700A x 600 in
Gauge
16 ga
Color
Light Gray
Weight
21 lb
Series
ProLine

Description

Covers,for Rear of Sloped Fronts,Fits 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.