
Covers for Rear of Sloped Fronts, fits 707x800mm, Lt Gray, Steel
Mfr # PCS78R
Zoro # G6852153
product price:Â $362.78
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 800 mm
Size
27.83 in x 31-1/2 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS78R
Zoro #
G6852153
UPC #
783510381493
Country of Origin
Mexico
Dimensions
Size
27.83 in x 31-1/2 in
Height
27.83 in
Width
31-1/2 in
Thickness
16 ga / 1.52 mm
Cover Size
706 x 796 mm / 27.79 x 31.35 in
Details
Item
Covers for Rear of Sloped Fronts,fits 7
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707 x 800 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
23.98 lb
Description
Covers for Rear of Sloped Fronts,fits 7
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.