
Covers for Rear of Sloped Fronts, fits 8
Mfr # PCS7A6R
Zoro # G5878663
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 882 x 600 mm
Size
34.72 in x 23.62 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS7A6R
Zoro #
G5878663
UPC #
783510368296
Country of Origin
Mexico
Dimensions
Size
34.72 in x 23.62 in
Height
34.72 in
Width
23.62 in
Thickness
16 ga / 1.52 mm
Cover Size
879 x 596 mm / 34.62 x 23.47 in
Details
Item
Covers for Rear of Sloped Fronts,fits 8
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 882 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
23.50 lb
Description
Covers for Rear of Sloped Fronts,fits 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.