Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper and Lower Front, fits 600mm PC/SY, Lt Gray, Steel

  • Mfr # PCS86

  • Zoro # G6820023


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide
Height
30.2 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS86
Zoro #
G6820023
UPC #
783510987107
Country of Origin
Mexico

Dimensions

Height
30.2 in
Size
30.2 in x 23.31 in x 0.69 in
Depth
0.69 in
Width
23.31 in
Thickness
14 ga / 1.9 mm

Details

Item
Covers,for Upper and Lower Front,Fits 6
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 600 mm wide
Gauge
14 ga
Color
Light Gray
Weight
22 lb
Series
ProLine
Fits PC Frame
600 wide mm

Description

Covers,for Upper and Lower Front,Fits 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.