Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper and Lower Front, fits 600mm PC/SY, SS Type 304

  • Mfr # PCS86SS

  • Zoro # G6840007


product price: $1,978.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Depth
0.69 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS86SS
Zoro #
G6840007
UPC #
783510321093
Country of Origin
United States

Dimensions

Depth
0.69 in
Height
30.2 in
Width
23.31 in
Size
30.2 in x 23.31 in x 0.69 in
Thickness
14 ga / 1.98 mm

Details

Item
Covers for Upper and Lower Front,fits 6
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 600 mm wide
Gauge
14 ga
Color
Unpainted
Series
ProLine
Weight
15 lb
Fits PC Frame
600 wide mm

Description

Covers for Upper and Lower Front,fits 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.