
Covers for Upper and Lower Front, fits 800mm PC/SY, Lt Gray, Steel
Mfr # PCS88
Zoro # G6820014
product price: $576.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 800 mm wide
Width
31.17 in
Color
Light Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCS88
Zoro #
G6820014
UPC #
783510987206
Country of Origin
Mexico
Dimensions
Width
31.17 in
Depth
0.69 in
Size
30.2 in x 31.17 in x 0.69 in
Height
30.2 in
Thickness
14 ga / 1.9 mm
Details
Item
Covers,for Upper and Lower Front,Fits 8
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 800 mm wide
Color
Light Gray
Gauge
14 ga
Series
ProLine
Weight
25.44 lb
Fits PC Frame
800 wide mm
Description
Covers,for Upper and Lower Front,Fits 8
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.