Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper Front, fits 1600x600mm

  • Mfr # PCST86PCSS

  • Zoro # G5872659


product price: $1,646.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 1600 x 600 mm
Depth
0.69 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCST86PCSS
Zoro #
G5872659
UPC #
783510320492
Country of Origin
United States

Dimensions

Depth
0.69 in
Width
23.62 in
Height
62.99 in
Size
62.99 in x 23.62 in x 0.69 in
Thickness
16 ga / 1.59 mm

Details

Item
Covers for Upper Front,fits 1600x600mm
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits PC Frame 1600 x 600 mm
Gauge
16 ga
Color
Unpainted
Type
Stainless Steel
Series
ProLine
Weight
12 lb
Fits PC Frame
1600 x 600 mm

Description

Covers for Upper Front,fits 1600x600mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.