
Front Cover, 70.87 in. H x 23.62 in. W x 0.69 in. L, Mild Steel
Mfr # PCST96PC
Zoro # G9208374
product price: $435.99
/ea
Free Shipping & Returns
Key Features
Dimension
70.87 in. H x 23.62 in. W x 0.69 in. L
Height
70.87 in
Width
23.62 in
Type
Steel
Material
Mild Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCST96PC
Zoro #
G9208374
UPC #
783510984809
Country of Origin
Mexico
Dimensions
Dimension
70.87 in. H x 23.62 in. W x 0.69 in. L
Height
70.87 in
Width
23.62 in
Length
0.69 in
Depth
0.69
Thickness
16
Details
Item
Front Cover
Type
Steel
Material
Mild Steel
Color
Light Gray
Finish
Powder Coated
IP Rating
IP55
Weight
15.7
Fits PC Frame
1800 x 600 mm
Description
Covers,for Upper Front,Fits 1800x600mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.