Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper Front, fits 1800x800mm PC, Lt Gray, Steel

  • Mfr # PCST98PC

  • Zoro # G6819987


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1800 x 800 mm
Color
Light Gray
Width
31-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCST98PC
Zoro #
G6819987
UPC #
783510984908
Country of Origin
Mexico

Dimensions

Width
31-1/2 in
Height
70.87 in
Size
70.87 in x 31-1/2 in x 0.69 in
Depth
0.69 in
Thickness
16 ga / 1.52 mm

Details

Item
Covers,for Upper Front,Fits 1800x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 1800 x 800 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
20 lb
Series
ProLine
Protection Rating
IP55
Fits PC Frame
1800 x 800 mm

Description

Covers,for Upper Front,Fits 1800x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.