Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper Front, fits 2000x600mm PC, Lt Gray, Steel

  • Mfr # PCST106PC

  • Zoro # G6819926


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Width
23.62 in
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCST106PC
Zoro #
G6819926
UPC #
783510985004
Country of Origin
Mexico

Dimensions

Width
23.62 in
Depth
0.69 in
Size
78.74 in x 23.62 in x 0.69 in
Height
78.74 in
Thickness
16 ga / 1.52 mm

Details

Item
Covers,for Upper Front,Fits 2000x600mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 600 mm
Gauge
16 ga
Color
Light Gray
Type
Steel
Weight
20.72 lb
Series
ProLine
Protection Rating
IP55
Fits PC Frame
2000 x 600 mm

Description

Covers,for Upper Front,Fits 2000x600mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.