Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers, for Upper Front, Fits 2000x800mm

  • Mfr # PCST108PC

  • Zoro # G5863069


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 800 mm
Color
Light Gray
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCST108PC
Zoro #
G5863069
UPC #
783510985103
Country of Origin
Mexico

Dimensions

Depth
0.69 in
Height
78.74 in
Size
78.74 in x 31-1/2 in x 0.69 in
Width
31-1/2 in
Thickness
16 ga / 1.52 mm

Details

Item
Covers,for Upper Front,Fits 2000x800mm
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits PC Frame 2000 x 800 mm
Color
Light Gray
Gauge
16 ga
Type
Steel
Weight
23 lb
Series
ProLine
Fits PC Frame
2000 x 800 mm
Protection Rating
IP55

Description

Covers,for Upper Front,Fits 2000x800mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.