Zoro Homepage

Covers for Upper Front of Sloped Fronts,

  • Mfr # PCS512F

  • Zoro # G5878593


product price: $661.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 1200 mm
Height
19.93 in
Width
46.92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS512F
Zoro #
G5878593
UPC #
783510365998
Country of Origin
Mexico

Dimensions

Height
19.93 in
Width
46.92 in
Size
19.93 in x 46.92 in x 0.87 in
Depth
0.87 in
Thickness
16 ga / 1.52 mm
Cover Size
507 x 1192 mm / 19.93 x 46.92 in

Details

Item
Covers for Upper Front of Sloped Fronts,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 1200 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
26.64 lb

Description

Covers for Upper Front of Sloped Fronts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.