Shop NVENT HOFFMAN
See all product information
Create Account
Covers for Upper Front of Sloped Fronts,
- Mfr # PCS58F
- Zoro # G6850753
product price:Â
$
555.81
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 507/682 x 800 mm
Gauge
16 ga
Color
Light Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PCS58F
- Zoro #
- G6850753
- UPC #
- 783510365899
- Country of Origin
- Mexico
Dimensions
- Depth
- 0.87 in
- Size
- 19.93 in x 31.17 in x 0.87 in
- Height
- 19.93 in
- Width
- 31.17 in
- Thickness
- 16 ga / 1.52 mm
- Cover Size
- 506 x 792 mm / 19.93 x 31.17 in
Details
- Item
- Covers for Upper Front of Sloped Fronts,
- Material
- Mild Steel
- Finish
- Powder Coated
- For Use With
- Fits 507/682 x 800 mm
- Gauge
- 16 ga
- Color
- Light Gray
- Series
- ProLine
- Weight
- 13.74 lb
Description
Covers for Upper Front of Sloped Fronts,
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.