Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers for Upper Front of Sloped Fronts,

  • Mfr # PCS76F

  • Zoro # G5878548


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707/882 x 600 mm
Color
Light Gray
Size
27.84 in x 23.3 in x 0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCS76F
Zoro #
G5878548
UPC #
783510366094
Country of Origin
Mexico

Dimensions

Size
27.84 in x 23.3 in x 0.87 in
Depth
0.87 in
Width
23.3 in
Height
27.84 in
Thickness
16 ga / 1.52 mm
Cover Size
707 x 592 mm / 27.84 x 23.30 in

Details

Item
Covers for Upper Front of Sloped Fronts,
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits 707/882 x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
17.32 lb

Description

Covers for Upper Front of Sloped Fronts,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.