Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Covers with HMI Cutout for Upper Front of Sloped Fronts, Lt Gray, Stee

  • Mfr # PCSK56F6

  • Zoro # G6850997


product price: $705.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Sloped Front 500 x 600 and 500A x 600 mm
Color
Light Gray
Width
23.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCSK56F6
Zoro #
G6850997
UPC #
783510367695
Country of Origin
Mexico

Dimensions

Width
23.3 in
Size
19.86 in x 23.3 in x 0.87 in
Height
19.86 in
Depth
0.87 in
Thickness
16 ga / 1.52 mm
Panel Size
504 x 592 mm / 19.86 x 23.30 in

Details

Item
Covers with HMI Cutout for Upper Front o
Material
Mild Steel
Finish
Powder Coated
For Use With
Fits Sloped Front 500 x 600 and 500A x 600 mm
Color
Light Gray
Gauge
16 ga
Series
ProLine
Weight
7.08 lb
Fits Sloped Front
500 x 600 and 500A x 600

Description

Covers with HMI Cutout for Upper Front o

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.