
Cross, 3.00x3.00, SS Type 304
Mfr # CT33PCSS
Zoro # G5839138
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Height
3 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT33PCSS
Zoro #
G5839138
UPC #
783510165741
Country of Origin
United States
Dimensions
Height
3 in
Size
3 in x 3 in
Width
3 in
Thickness
18 ga / 1.27 mm
Details
Item
Cross,3.00x3.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Gauge
18 ga
Color
Unpainted
Type
Cross Fitting
Series
CleanTray
Weight
5 lb
Description
Cross,3.00x3.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.