Zoro Homepage

Cross, 3.00x3.00, SS Type 304

  • Mfr # CTS33CSS

  • Zoro # G5839576


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
NEMA Enclosure Type
1
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTS33CSS
Zoro #
G5839576
UPC #
783510166052
Country of Origin
United States

Dimensions

Width
3 in
Height
3 in
Size
3 in x 3 in
Thickness
18 ga / 1.27 mm

Details

Item
Cross,3.00x3.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
NEMA Enclosure Type
1
Gauge
18 ga
Application
Indoor
Type
Cross Fitting
Weight
7.10 lb
Series
CleanTray
Protection Rating
NEMA Type 1

Description

Cross,3.00x3.00,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.