Zoro Homepage

Cross, 4.00x6.00, SS Type 304

  • Mfr # CT46PCSS

  • Zoro # G5839147


product price: $515.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed #3
Height
4 in
Color
Unpainted
Size
4 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT46PCSS
Zoro #
G5839147
UPC #
783510165765
Country of Origin
United States

Dimensions

Height
4 in
Size
4 in x 6 in
Width
6 in
Thickness
18 ga / 1.27 mm

Details

Item
Cross,4.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
Color
Unpainted
Gauge
18 ga
Type
Cross Fitting
Series
CleanTray
Weight
10.60 lb

Description

Cross,4.00x6.00,SS Type 304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.