
Cross, 6.00x6.00, SS Type 304
Mfr # CT66CSS
Zoro # G5834475
product price: $540.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Gauge
18 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CT66CSS
Zoro #
G5834475
UPC #
783510157951
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
18 ga / 1.27 mm
Details
Item
Cross,6.00x6.00,SS Type 304
Material
Stainless Steel 304
Finish
Brushed #3
NEMA Enclosure Type
1
Gauge
18 ga
Application
Indoor
Color
Unpainted
Type
Cross Fitting
Series
CleanTray
Weight
10.70 lb
Protection Rating
NEMA Type 1
Description
Cross,6.00x6.00,SS Type 304
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.