Zoro Homepage

Cross, Fits 4.00x4.00, Gray, Steel 90-De

  • Mfr # F44T3RTX

  • Zoro # G5856507


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F44T3RTX
Zoro #
G5856507
UPC #
783510435899
Country of Origin
Mexico

Dimensions

Height
4 in
Size
4 in x 4 in
Width
4 in
Thickness
16 ga / 1.52 mm

Details

Item
Cross,Fits 4.00x4.00,Gray,Steel 90-De
Material
Mild Steel
Finish
Galvanized
Gauge
16 ga
Features
Weather-Resistant, Except Dust
NEMA Enclosure Type
3R
Color
Gray
Type
Cross Fitting
Weight
6.80 lb
Protection Rating
NEMA Type 3R

Description

Cross,Fits 4.00x4.00,Gray,Steel 90-De

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.