Zoro Homepage

Cross Fitting, 12.00x6.00, Gray, Steel

  • Mfr # F126LC

  • Zoro # G5848947


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Size
12 in x 6 in
Width
6 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F126LC
Zoro #
G5848947
UPC #
783510188603
Country of Origin
Mexico

Dimensions

Size
12 in x 6 in
Width
6 in
Height
12 in
Thickness
14 ga / 1.9 mm

Details

Item
Cross Fitting,12.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
NEMA Enclosure Type
1, 12
Application
Indoor
Color
Gray
Type
Cross Fitting
Weight
25.90 lb
Standards
Certified by Canadian Standards Association
Protection Rating
NEMA Type 1; IP54

Description

Cross Fitting,12.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.