Zoro Homepage

Cross Fitting, Fits 10.00x10.00, Gray, S

  • Mfr # F1010X

  • Zoro # G5818829


product price: $272.57
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1010X
Zoro #
G5818829
UPC #
783510131852
Country of Origin
Mexico

Dimensions

Height
10 in
Size
10 in x 2-1/2 in
Width
2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Cross Fitting,Fits 10.00x10.00,Gray,S
Material
Mild Steel
Finish
Powder Coated
NEMA Enclosure Type
1
Gauge
14 ga
Application
Indoor
Color
Gray
Type
Cross Fitting
Weight
19.20 lb
Protection Rating
NEMA Type 1

Description

Cross Fitting,Fits 10.00x10.00,Gray,S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.