
Cs480 L-Shaped Stainless Steel Pendant T
Mfr # CCSSTL10050
Zoro # G5821979
product price: $1,425.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel 304
Finish
Polished
Width
19.69 in
Height
39.37 in
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCSSTL10050
Zoro #
G5821979
UPC #
783510137120
Country of Origin
Germany
Dimensions
Width
19.69 in
Height
39.37 in
Size
1000 x 500 mm
Thickness
0.14 in / 3.6 mm
Details
Item
Cs480 L-Shaped Stainless Steel Pendant T
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Weight
12 lb
Series
Compact CS480
Standards
IEC 60529, IP66
Protection Rating
IP66
Description
Cs480 L-Shaped Stainless Steel Pendant T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.