Zoro Homepage

CS480 L-Shaped Tubing, 250x250mm, SS Type 304

  • Mfr # CCSS48TLB25

  • Zoro # G6804797


product price: $741.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Width
9.84 in
Color
Unpainted
Size
250 x 250 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48TLB25
Zoro #
G6804797
UPC #
783510426392
Country of Origin
Germany

Dimensions

Width
9.84 in
Size
250 x 250 mm
Height
9.84 in
Thickness
0.14 in / 3.6 mm

Details

Item
CS480 L-Shaped Tubing,250x250mm,SS Typ
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Standards
IEC 60529, IP66
Weight
3.70 lb
Series
Compact CS480
Protection Rating
IP66

Description

CS480 L-Shaped Tubing,250x250mm,SS Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.