Zoro Homepage

CS480 L-Shaped Tubing, 500x500mm, SS Typ

  • Mfr # CCSS48TLB50

  • Zoro # G5856349


product price: $928.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Size
500 x 500 mm
Height
19.69 in
Width
19.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48TLB50
Zoro #
G5856349
UPC #
783510426491
Country of Origin
Germany

Dimensions

Size
500 x 500 mm
Height
19.69 in
Width
19.69 in
Thickness
0.14 in / 3.6 mm

Details

Item
CS480 L-Shaped Tubing,500x500mm,SS Typ
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Series
Compact CS480
Weight
7.70 lb
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

CS480 L-Shaped Tubing,500x500mm,SS Typ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.