Zoro Homepage

CS480 Straight Tubing, 250mm long, SS Type 304

  • Mfr # CCSS48T25

  • Zoro # G6804736


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Depth
1.9 in
Height
9.84 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48T25
Zoro #
G6804736
UPC #
783510425791
Country of Origin
Germany

Dimensions

Depth
1.9 in
Height
9.84 in
Size
9.84 in x 1.9 in x 1.9 in
Width
1.9 in
Thickness
0.14 in / 3.6 mm

Details

Item
CS480 Straight Tubing,250mm long,SS Ty
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Standards
IEC 60529, IP66
Series
Compact CS480
Weight
2 lb
Protection Rating
IP66

Description

CS480 Straight Tubing,250mm long,SS Ty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.