Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CS480 Swivel Base External Bracket Coupling, fits 48.3mm Tube, SS Type

  • Mfr # CCSS48BBCRE

  • Zoro # G6804657


product price: $2,027.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Height
4.33 in
Size
4.33 in x 5.87 in x 5.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48BBCRE
Zoro #
G6804657
UPC #
783510425197
Country of Origin
Germany

Dimensions

Height
4.33 in
Size
4.33 in x 5.87 in x 5.87 in
Depth
5.87 in
Width
5.87 in

Details

Item
CS480 Swivel Base External Bracket Coupl
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Color
Unpainted
Standards
IEC 60529, IP66
Weight
10.10 lb
Series
Compact CS480
Protection Rating
IP66

Description

CS480 Swivel Base External Bracket Coupl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.