Zoro Homepage

Cs480 U-Shaped Stainless Steel Pendant T

  • Mfr # CCSSTU502450

  • Zoro # G5821988


product price: $1,992.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Height
19.69 in
Size
500 x 240 x 500 mm
Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSSTU502450
Zoro #
G5821988
UPC #
783510137144
Country of Origin
Germany

Dimensions

Height
19.69 in
Size
500 x 240 x 500 mm
Width
9.45 in
Depth
19.69 in
Thickness
0.14 in / 3.6 mm

Details

Item
Cs480 U-Shaped Stainless Steel Pendant T
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Weight
9 lb
Series
Compact CS480
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

Cs480 U-Shaped Stainless Steel Pendant T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.