Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cs480 U-Shaped Stainless Steel Pendant T

  • Mfr # CCSSTU802480

  • Zoro # G5821963


product price: $2,632.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Height
31-1/2 in
Width
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSSTU802480
Zoro #
G5821963
UPC #
783510137137
Country of Origin
Germany

Dimensions

Height
31-1/2 in
Width
9.45 in
Size
1000 x 500 x 800 mm
Depth
31-1/2 in
Thickness
0.14 in / 3.6 mm

Details

Item
Cs480 U-Shaped Stainless Steel Pendant T
Material
Stainless Steel 304
Finish
Polished
Color
Unpainted
Series
Compact CS480
Weight
14 lb
Standards
IEC 60529, IP66
Protection Rating
IP66

Description

Cs480 U-Shaped Stainless Steel Pendant T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.