Zoro Homepage

CS480 Wall Joint, fits 48.3mm Tube, SS Type 304

  • Mfr # CCSS48WJV

  • Zoro # G6804693


product price: $3,914.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Size
6.97 in x 5.08 in x 5.89 in
Width
5.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCSS48WJV
Zoro #
G6804693
UPC #
783510425395
Country of Origin
Germany

Dimensions

Size
6.97 in x 5.08 in x 5.89 in
Width
5.08 in
Height
6.97 in
Depth
5.89 in

Details

Item
CS480 Wall Joint,Fits 48.3mm Tube,SS T
Material
Stainless Steel 304
Finish
Brushed
For Use With
Fits 48.3 mm Tube in
Color
Unpainted
Standards
IEC 60529, IP66
Series
Compact CS480
Weight
16.40 lb
Protection Rating
IP66

Description

CS480 Wall Joint,Fits 48.3mm Tube,SS T

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.