Zoro Homepage

Ct Mounting Base, Steel

  • Mfr # CTMB4001L

  • Zoro # G5833547


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Voltage
600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTMB4001L
Zoro #
G5833547
UPC #
783510156381
Country of Origin
Mexico

Dimensions

Thickness
12 ga / 2.05 mm

Details

Item
Ct Mounting Base,Steel
Material
Mild Steel
Finish
Galvanized
Color
Unpainted
Gauge
12 ga
Voltage
600V
Weight
24 lb
Standards
UL 414 Listed; File E240312
AIC (Ampere Interrupting Capacity) Rating
50000 A
Connection
Lugs
Max Voltage AC
600 V
Ampacity
400 A
Wire Range Per Phase
Wire range per phase
CT Provision Quantity
2
Service Type
1Ø3W

Description

Ct Mounting Base,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.