
Current Transformer, Hinged Cover, Type 3R, 30.00x24.00x11.00, Steel
Mfr # A302411HCT
Zoro # G6804903
product price: $1,053.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Size
30 x 24 x 11 in
NEMA Enclosure Type
3R
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A302411HCT
Zoro #
G6804903
UPC #
783510426996
Country of Origin
Mexico
Dimensions
Size
30 x 24 x 11 in
Width
24 in
Height
30 in
Depth
11 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
12 ga / 2.66 mm
Details
Item
Current Transformer,Hinged Cover,Type
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
3R
Color
Gray
Gauge
Body: 12 ga, Door: 14 ga
Features
Weather-Resistant, Except Dust
Standards
UL 50, 50E Listed; Type 3R; File No. E27525; cUL Listed per CSA C22.2 No 94; Type 3R; File No. E27525; NEMA Type 3R; IEC 60529, IP32
Weight
77.20 lb
Protection Rating
NEMA Type 3R; IP32
Description
Current Transformer,Hinged Cover,Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.