
Cut-Off Fitting, 4.00x4.00, Gray, Steel
Mfr # F44WX
Zoro # G5825183
product price: $172.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44WX
Zoro #
G5825183
UPC #
783510143206
Country of Origin
Mexico
Dimensions
Size
4 in x 4 in
Width
4 in
Height
4 in
Thickness
14 ga / 1.9 mm
Details
Item
Cut-Off Fitting,4.00x4.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Application
Indoor
Features
Dust-Resistant
Type
Cut-Off Fitting
Weight
5.30 lb
Protection Rating
NEMA Type 12; IP54
Description
Cut-Off Fitting,4.00x4.00,Gray,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.