Cut-Off Fitting, 6.00x6.00, Fiberglass

  • Mfr # F66WXFG

  • Zoro # G6778547


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Finish
Smooth Matte
Height
6 in
Color
Gray
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WXFG
Zoro #
G6778547
UPC #
783510190903
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6 in x 6 in
Thickness
0.12 in / 3.2 mm

Details

Item
Cut-Off Fitting,6.00x6.00,Fiberglass
Material
Fiberglass
Finish
Smooth Matte
Color
Gray
Application
Indoor
Features
Dust-Resistant
NEMA Enclosure Type
12
Type
Cut-Off Fitting
Weight
8.80 lb
Protection Rating
NEMA Type 12; NEMA Type 3R; IP55

Description

Cut-Off Fitting,6.00x6.00,Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.