Zoro Homepage

Cut-Off Fitting, 6.00x6.00, Gray, Steel

  • Mfr # F66WX

  • Zoro # G5826827


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Width
6 in
Application
Indoor
Size
6 in x 6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66WX
Zoro #
G5826827
UPC #
783510145309
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Cut-Off Fitting,6.00x6.00,Gray,Steel
Material
Mild Steel
Finish
Powder Coated
Application
Indoor
Features
Dust-Resistant
Gauge
14 ga
NEMA Enclosure Type
12
Color
Gray
Type
Cut-Off Fitting
Weight
7.90 lb
Protection Rating
NEMA Type 12; IP54

Description

Cut-Off Fitting,6.00x6.00,Gray,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.