Zoro Homepage

Cut-Off Fitting, Lay-In, 6.00x6.00, Gray

  • Mfr # F66LXL

  • Zoro # G5847434


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Width
6 in
Size
6 in x 6 in
Gauge
14 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F66LXL
Zoro #
G5847434
UPC #
783510185602
Country of Origin
Mexico

Dimensions

Width
6 in
Size
6 in x 6 in
Height
6 in
Thickness
14 ga / 1.9 mm

Details

Item
Cut-Off Fitting,Lay-In,6.00x6.00,Gray
Material
Mild Steel
Finish
Galvanized
Gauge
14 ga
Application
Indoor
Color
Gray
NEMA Enclosure Type
12
Features
Dust-Resistant
Type
Cut-Off Fitting
Weight
10.80 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat

Description

Cut-Off Fitting,Lay-In,6.00x6.00,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.