
Cut-Off Fitting, Lay-In, 8.00x8.00, Gray
Mfr # F88LXL
Zoro # G5849979
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
Width
8 in
Size
8 in x 8 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F88LXL
Zoro #
G5849979
UPC #
783510193201
Country of Origin
Mexico
Dimensions
Width
8 in
Size
8 in x 8 in
Height
8 in
Thickness
14 ga / 1.9 mm
Details
Item
Cut-Off Fitting,Lay-In,8.00x8.00,Gray
Material
Mild Steel
Finish
Galvanized
Color
Gray
NEMA Enclosure Type
12
Gauge
14 ga
Application
Indoor
Features
Dust-Resistant
Type
Cut-Off Fitting
Weight
14 lb
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
Flat
Sealing Plate Quantity
1
Description
Cut-Off Fitting,Lay-In,8.00x8.00,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.