Zoro Homepage

Cut-Off Fitting, Non-Lay-In, 2.50x2.50

  • Mfr # F22LX

  • Zoro # G5846506


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
Width
2-1/2 in
NEMA Enclosure Type
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F22LX
Zoro #
G5846506
UPC #
783510180805
Country of Origin
Mexico

Dimensions

Width
2-1/2 in
Height
2-1/2 in
Size
2-1/2 in x 2-1/2 in
Thickness
14 ga / 1.9 mm

Details

Item
Cut-Off Fitting,Non-Lay-In,2.50x2.50
Material
Mild Steel
Finish
Galvanized
Features
Dust-Resistant
NEMA Enclosure Type
12
Application
Indoor
Gauge
14 ga
Color
Gray
Type
Cut-Off Fitting
Weight
3.60 lb
Sealing Plate Quantity
1
Protection Rating
NEMA Type 12; IP54
Sealing Plate Type
90° Angle

Description

Cut-Off Fitting,Non-Lay-In,2.50x2.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.