
Cut-Off Fitting, Non-Lay-In, 4.00x4.00
Mfr # F44LX
Zoro # G5846698
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Gauge
14 ga
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F44LX
Zoro #
G5846698
UPC #
783510183103
Country of Origin
Mexico
Dimensions
Height
4 in
Width
4 in
Size
4 in x 4 in
Thickness
14 ga / 1.9 mm
Details
Item
Cut-Off Fitting,Non-Lay-In,4.00x4.00
Material
Mild Steel
Finish
Galvanized
NEMA Enclosure Type
12
Gauge
14 ga
Color
Gray
Features
Dust-Resistant
Application
Indoor
Type
Cut-Off Fitting
Weight
6 lb
Sealing Plate Quantity
1
Sealing Plate Type
90° Angle
Protection Rating
NEMA Type 12; IP54
Description
Cut-Off Fitting,Non-Lay-In,4.00x4.00
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.