
D-Box, Type 1, 36.00x24.00x12.00, Lt Gra
Mfr # DBS362412G
Zoro # G5825646
product price: $975.99
/ea
Free Shipping & Returns
Key Features
Material
Mild Steel
Finish
Powder Coated
Depth
12.34 in
Gauge
Body: 16 ga, Door: 14 ga
Application
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DBS362412G
Zoro #
G5825646
UPC #
783510143688
Country of Origin
United States
Dimensions
Depth
12.34 in
Width
24 in
Size
36 in x 24 in x 12.34 in
Height
36 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
16 ga / 1.52 mm
Details
Item
D-Box,Type 1,36.00x24.00x12.00,Lt Gra
Material
Mild Steel
Finish
Powder Coated
Gauge
Body: 16 ga, Door: 14 ga
Application
Indoor
Color
Light Gray
NEMA Enclosure Type
1
Rack Units
6
Weight
73 lb
Series
D-Box
Standards
Protection Rating
NEMA Type 1; IP30
Description
D-Box,Type 1,36.00x24.00x12.00,Lt Gra
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.