Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Box, Type 1, 36.00x24.00x8.00, Lt Gray

  • Mfr # DBS36248G

  • Zoro # G5825655


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Height
36 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBS36248G
Zoro #
G5825655
UPC #
783510143671
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in
Depth
8.34 in
Size
36 in x 24 in x 8.34 in
Door Thickness
14 ga / 1.9 mm
Body Thickness
16 ga / 1.52 mm

Details

Item
D-Box,Type 1,36.00x24.00x8.00,Lt Gray
Material
Mild Steel
Finish
Powder Coated
Color
Light Gray
Gauge
Body: 16 ga, Door: 14 ga
Application
Indoor
NEMA Enclosure Type
1
Rack Units
4
Weight
62 lb
Series
D-Box
Standards
UL 2416 Listed; File No. E230874; cUL Listed per CSA C22.2 No. 182.4; File No. E230874; Ventilation complies with UL 60950; Telcordia NEBS™ Requirements: Physical Protection, GR-63-CORE, Zone 4. Tested with 100 lb. (45.4 kg) of equipment installed.; Designed in accordance with BICSI TDMM Tenth edition, Chapter 7, Telecommunication Enclosures (TE); EIA 310-D; IEC 60529, IP40; NEMA Type 1
Protection Rating
NEMA Type 1; IP30

Description

D-Box,Type 1,36.00x24.00x8.00,Lt Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.