Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring Cable Managers, 1.72x3.50, Plasti

  • Mfr # ECM3DR10

  • Zoro # G5831937


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Black
Weight
0.38 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECM3DR10
Zoro #
G5831937
UPC #
783510152932
Country of Origin
United States

Details

Item
D-Ring Cable Managers,1.72x3.50,Plasti
Material
Plastic
Finish
Smooth Matte
Color
Black
Weight
0.38 lb

Description

D-Ring Cable Managers,1.72x3.50,Plasti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.