Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

D-Ring Cable Managers, 3.00x5.33, Plasti

  • Mfr # ECM6DR10

  • Zoro # G5831998


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Finish
Smooth Matte
Color
Black
Weight
0.70 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECM6DR10
Zoro #
G5831998
UPC #
783510152949
Country of Origin
United States

Details

Item
D-Ring Cable Managers,3.00x5.33,Plasti
Material
Plastic
Finish
Smooth Matte
Color
Black
Weight
0.70 lb

Description

D-Ring Cable Managers,3.00x5.33,Plasti

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.