Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deep-Hinged Window, fits 250x250mm, Polycarbonate

  • Mfr # LWHD2525

  • Zoro # G6808096


product price: $477.99
/ea
Free Shipping & Returns

Key Features

Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 250 x 250 mm
Height
9.84 in
Size
9.84 in x 9.84 in x 1.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWHD2525
Zoro #
G6808096
UPC #
783510499204
Country of Origin
United States

Dimensions

Height
9.84 in
Size
9.84 in x 9.84 in x 1.64 in
Width
9.84 in
Depth
1.64 in
Thickness
0.12 in / 3 mm
Window Size
223 x 202 mm / 8.78 x 7.97 in

Details

Item
Deep-Hinged Window,Fits 250x250mm,Poly
Material
Polycarbonate
Finish
Smooth Matte
For Use With
Fits 250 x 250 mm
Color
Unpainted
Weight
2.60 lb
Series
InLine
Accepts Front Plate
LFP2525

Description

Deep-Hinged Window,Fits 250x250mm,Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.