Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN 3 Rail, Self-Adhesive, 0.47x1.65x1.4

  • Mfr # ADIN3PA42

  • Zoro # G5865117


product price: $26.15
/ea

Key Features

Material
Composite
Finish
Smooth Matte
Sub-Category
Electrical Accessories
Height
0.47 in
Size
0.47 x 1.65 x 1.42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADIN3PA42
Zoro #
G5865117
UPC #
783510260927
Country of Origin
Germany

Dimensions

Height
0.47 in
Size
0.47 x 1.65 x 1.42 in
Width
1.65 in
Depth
1.42 in

Details

Item
DIN 3 Rail,Self-Adhesive,0.47x1.65x1.4
Material
Composite
Finish
Smooth Matte
Sub-Category
Electrical Accessories
Color
Black
Load Capacity
1.1 lb
Weight
1 lb
Standards
Material conforms to UL 94V-0
Max Load Rating
1.1 lbs (500g) lb

Description

DIN 3 Rail,Self-Adhesive,0.47x1.65x1.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.