Zoro Homepage

DIN Lock Inserts (for DIN Profile Handle

  • Mfr # PKOTM8FH

  • Zoro # G5877735


product price: $94.59
/ea
Free Shipping & Returns

Key Features

Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
0.32 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKOTM8FH
Zoro #
G5877735
UPC #
783510349899
Country of Origin
Germany

Details

Item
DIN Lock Inserts (for DIN Profile Handle
Material
Mild Steel
Finish
Zinc Plated
Color
Unpainted
Series
ProLine
Weight
0.32 lb

Description

DIN Lock Inserts (for DIN Profile Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.