Zoro Homepage

DIN Rail or Panel-Mounting Brackets, fit

  • Mfr # LMK25

  • Zoro # G5868057


product price: $48.49
/ea

Key Features

Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 250 mm
Color
Unpainted
Gauge
12 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMK25
Zoro #
G5868057
UPC #
783510296209
Country of Origin
United States

Dimensions

Thickness
12 ga / 2.66 mm

Details

Item
DIN Rail or Panel-Mounting Brackets,fit
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 250 mm
Color
Unpainted
Gauge
12 ga
Weight
0.70 lb
Series
InLine
Hole Quantity
13
Fits InLine Enclosure
When A or B = 250 mm

Description

DIN Rail or Panel-Mounting Brackets,fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.