
DIN Rail or Panel-Mounting Brackets, fits 350mm, Steel
Mfr # LMK35
Zoro # G6830539
product price: $56.49
/eaKey Features
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 350 mm
Gauge
12 ga
Color
Unpainted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMK35
Zoro #
G6830539
UPC #
783510296308
Country of Origin
United States
Dimensions
Thickness
12 ga / 2.66 mm
Details
Item
DIN Rail or Panel-Mounting Brackets,fit
Material
Mild Steel
Finish
Zinc Plated
For Use With
Fits InLine Enclosure When 350 mm
Gauge
12 ga
Color
Unpainted
Weight
0.90 lb
Series
InLine
Hole Quantity
21
Fits InLine Enclosure
When A or B = 350 mm
Description
DIN Rail or Panel-Mounting Brackets,fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.