Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DIN Type Rails, 2000mm, Steel

  • Mfr # ADNR1

  • Zoro # G6811657


product price: $200.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Mild Steel
Finish
Plated
Sub-Category
Electrical Accessories
Color
Unpainted
Size
2000 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADNR1
Zoro #
G6811657
UPC #
783510598204
Country of Origin
United States

Dimensions

Size
2000 mm
Thickness
0.091 in / 2 mm

Details

Item
DIN Type Rails,2000mm,Steel
Material
Mild Steel
Finish
Plated
Sub-Category
Electrical Accessories
Color
Unpainted
Weight
5 lb

Description

DIN Type Rails,2000mm,Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.